Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Socket, 3/8 in. Dr, 13mm, 12 Pt.

WESTWARD| Zoro #: G1555032| Mfr #: 5MT80

$3.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
SAE or Metric: Metric
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555032 Mfr #: 5MT80
Finish: ChromeSAE or Metric: Metric
Socket Depth: StandardDrive Type: square
Output Type: 12 pt.Item: Socket
Socket Sizes: 13mmNumber of Points: 12
Overall Length: 1"Drive Size: 3/8"
Material: Chrome VanadiumTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 13mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews