Socket, 3/8 in. Dr, 14mm Hex

WESTWARD| Zoro #: G1558584| Mfr #: 5MT94

$5.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558584 Mfr #: 5MT94
Drive Type: SquareDrive Size: 3/8"
Finish: ChromeItem: Socket
Number of Points: 6Output Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: Metric
Material: Chrome VanadiumSocket Sizes: 14mm
Socket Depth: DeepOverall Length: 2-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 14mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.