KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 16mm Hex

WESTWARD| Zoro #: G0755447| Mfr #: 5MT96

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755447 Mfr #: 5MT96
Material: Chrome VanadiumTether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Points: 6Output Type: 6 pt.
Finish: ChromeDrive Size: 3/8"
Overall Length: 2-1/2"Item: Socket
Socket Depth: DeepSAE or Metric: Metric
Drive Type: squareSocket Sizes: 16mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 16mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews