Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive, 17mm 12 pt. Metric Socket, 12 Points (Discontinued)
Mfr # 5MT74
Zoro # G1755056
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2-1/2"