KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 18mm Hex

WESTWARD| Zoro #: G1392535| Mfr #: 5MT98

$8.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: Metric
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392535 Mfr #: 5MT98
Drive Type: squareSAE or Metric: Metric
Material: Chrome VanadiumSocket Depth: Deep
Finish: ChromeOutput Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 2-1/2"
Socket Sizes: 18mmDrive Size: 3/8"
Item: SocketNumber of Points: 6
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 18mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews