Socket, 3/8 in. Dr, 19mm, 12 Pt.

WESTWARD| Zoro #: G0272946| Mfr #: 5MT76

$6.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium
Drive Type: square
Number of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272946 Mfr #: 5MT76
Material: Chrome VanadiumDrive Type: square
Number of Points: 12Socket Depth: Deep
Drive Size: 3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Sizes: 19mmOverall Length: 2-1/2"
SAE or Metric: MetricFinish: Chrome
Output Type: 12 pt.Item: Socket
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 19mm, Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews