BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket, 3/8 in. Dr, 19mm Hex

WESTWARD| Zoro #: G1631524| Mfr #: 5MV11

$5.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: ChromeSocket Depth: StandardDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631524 Mfr #: 5MV11
Finish: ChromeSocket Depth: Standard
Drive Type: squareOverall Length: 1-9/64"
Number of Points: 6Socket Sizes: 19mm
Output Type: 6 pt.SAE or Metric: Metric
Item: SocketMaterial: Chrome Vanadium
Drive Size: 3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 19mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-9/64 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews