Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket, 3/8 in. Dr, 20mm, 12 Pt.

WESTWARD| Zoro #: G0737317| Mfr #: 3LE24

$5.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 12 pt.
Drive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737317 Mfr #: 3LE24
Output Type: 12 pt.Drive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 1-9/64"
Number of Points: 12Material: steel
Item: SocketSocket Sizes: 20mm
Drive Size: 3/8"Socket Depth: Standard
SAE or Metric: MetricFinish: Chrome
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 20mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-9/64 In., Finish Chrome, Material Steel, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews