Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Socket, 3/8 in. Dr, 22mm, 12 Pt.

WESTWARD | Zoro #: G0933082 | Mfr #: 5MT87

$ 4.54 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Westward #5MT87 Specifications

Zoro #: G0933082 Mfr #: 5MT87
Drive Type: square Item: Socket
Finish: Chrome Number of Points: 12
Output Type: 12 pt. Drive Size: 3/8"
Socket Sizes: 22mm Tether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: Metric Socket Depth: Standard
Overall Length: 1-7/32" Material: Chrome Vanadium
Country of Origin (subject to change): Taiwan, Province of China

Description

You can handle any nut or bolt with this socket by Westward in hand. This chrome vanadium socket has a Chrome finish with a 3/8\ drive and is 1-7/32\" in length. "

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews