Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive, 3/8" 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # 5MV89
Zoro # G0665935
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1"