Socket, 3/8 in. Dr, 5/16 in. Double Square

WESTWARD| Zoro #: G1069546| Mfr #: 3LE29

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Overall Length: 1"
Number of Points: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1069546 Mfr #: 3LE29
Material: steelOverall Length: 1"
Number of Points: 8Socket Depth: Standard
SAE or Metric: SAEDrive Size: 3/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Socket Sizes: 5/16"Output Type: 8 pt.
Drive Type: squareCountry of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 5/16 In., Output Type 8 pt., Socket Depth Standard, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 1 In., Finish Chrome, Material Steel, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews