JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Socket, 3/8 in. Dr, 5/16 in. Hex

WESTWARD| Zoro #: G2233244| Mfr #: 1EZY8

$7.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2233244 Mfr #: 1EZY8
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Type: square
Socket Depth: StandardFinish: Chrome
Item: SocketSocket Sizes: 5/16"
Output Type: 6 pt.Number of Points: 6
Standards: ANSI B107.1Overall Length: 1-13/16"
SAE or Metric: SAEDrive Size: 3/8"
Material: Chrome VanadiumCountry of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 5/16 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-13/16 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.