KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 6mm Hex

WESTWARD| Zoro #: G1084571| Mfr #: 1EZX8

$6.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
SAE or Metric: Metric
Standards: ANSI B107.5M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084571 Mfr #: 1EZX8
Finish: ChromeSAE or Metric: Metric
Standards: ANSI B107.5MSocket Depth: Deep
Drive Type: squareOutput Type: 6 pt.
Item: SocketSocket Sizes: 6mm
Number of Points: 6Overall Length: 2-1/2"
Drive Size: 3/8"Material: Chrome Vanadium
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 6mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.5M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews