Socket, 3/8 in. Dr, 7/16 in., 12 Pt.

WESTWARD| Zoro #: G0323276| Mfr #: 5MV90

$4.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Output Type: 12 pt.
Drive Type: square
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0323276 Mfr #: 5MV90
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 12 pt.
Drive Type: squareNumber of Points: 12
Item: SocketSocket Depth: Standard
Material: Chrome VanadiumDrive Size: 3/8"
Overall Length: 1"SAE or Metric: SAE
Finish: ChromeSocket Sizes: 7/16"
Country of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 7/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews