Socket, 3/8 in. Dr, 8mm, 12 Pt.

WESTWARD| Zoro #: G1089051| Mfr #: 5MT88

$2.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium
Overall Length: 1"
Number of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089051 Mfr #: 5MT88
Material: Chrome VanadiumOverall Length: 1"
Number of Points: 12Socket Depth: Standard
SAE or Metric: MetricDrive Size: 3/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Socket Sizes: 8mmOutput Type: 12 pt.
Drive Type: squareCountry of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 8mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews