Socket, 3/8 in. Dr, 8mm Hex

WESTWARD| Zoro #: G1614042| Mfr #: 3LE20

$3.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1614042 Mfr #: 3LE20
Item: SocketDrive Type: square
Drive Size: 3/8"Finish: Chrome
Output Type: 6 pt.Number of Points: 6
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Sizes: 8mm
Socket Depth: StandardOverall Length: 1"
SAE or Metric: MetricMaterial: steel
Country of Origin (subject to change): Taiwan

Product Description

When wrenching and pulling don't work on your fasteners, try this functional socket from Westward. This steel socket has a Chrome finish with a 3/8" drive and is 1" in length.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.