KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 3/8 in. Dr, 9mm Hex

WESTWARD| Zoro #: G0420314| Mfr #: 5MV15

$3.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420314 Mfr #: 5MV15
SAE or Metric: MetricOverall Length: 1"
Finish: ChromeSocket Sizes: 9mm
Socket Depth: StandardDrive Size: 3/8"
Item: SocketDrive Type: square
Number of Points: 6Output Type: 6 pt.
Material: Chrome VanadiumTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 9mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews