Socket Adapter, 1/4" Male Hex, 1/4" Square

WESTWARD| Zoro #: G1791203| Mfr #: 4PRH9

$3.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Standard
Overall Length: 4"
For Use With: 1/4" Drive Power Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791203 Mfr #: 4PRH9
Standards: ANSI StandardOverall Length: 4"
For Use With: 1/4" Drive Power SocketsOutput Drive Type: Male Square
Number of Pieces: 1Drive Type: Male Hex
Output Drive Size: 1/4"Features: Ball Detent
Drive Size: 1/4"Finish: Black Oxide
Locking: NoCountry of Origin (subject to change): Taiwan

Description

Socket Adapter, 1/4 In., Drive Type Male Hex, Output Drive Size 1/4 In., Output Drive Type Male Square, Locking No, Overall Length 4 In., Number of Pieces 1, Finish Black Oxide, Features Ball Detent, For Use With 1/4 In. Drive Power Sockets, Standards ANSI Standard

Reviews