KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Adapter, 3/8" Female Sq, 1/4" Squar

WESTWARD| Zoro #: G1773834| Mfr #: 5MP89

$6.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length: 1"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773834 Mfr #: 5MP89
Number of Pieces: 1Overall Length: 1"
Finish: ChromeLocking: No
Output Drive Type: Male SquareItem: Socket Adapter
For Use With: Sockets/AccessoriesDrive Type: Female Square
Features: StandardStandards: ANSI Standard
Output Drive Size: 1/4"Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Adapter, 3/8 In., Drive Type Female Square, Output Drive Size 1/4 In., Output Drive Type Male Square, Locking No, Overall Length 1 In., Number of Pieces 1, Finish Chrome, Features Standard, For Use With Sockets/Accessories, Standards ANSI Standard

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews