BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Bit, 1/2 in. Dr, 10mm Hex

WESTWARD| Zoro #: G0984812| Mfr #: 1EZN9

$10.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxideTip Size: 10mmSocket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984812 Mfr #: 1EZN9
Finish: black oxideTip Size: 10mm
Socket Depth: StandardBit Style: Hex
Overall Length: 3-1/2"Number of Points: 6
Features: DurableInsert Length: 2-3/8"
SAE or Metric: MetricItem: Socket Bit
Material: Alloy steelDrive Size: 1/2"
Standards: DIN 7422Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard, Metric, Drive Size 1/2", Size 10mm, Overall Length (In.) 3-1/2, Bit Length (In.) 2-3/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews