Socket Bit, 1/2 in. Dr, 1/4 in. Hex

WESTWARD| Zoro #: G0511332| Mfr #: 1EZL9

$14.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: DurableTip Size: 1/4"Insert Length: 2-3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G0511332 Mfr #: 1EZL9
Features: DurableTip Size: 1/4"
Insert Length: 2-3/8"Material: Alloy steel
Drive Size: 1/2"Overall Length: 3-1/2"
Standards: DIN 7422Number of Points: 6
Finish: black oxideItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China


Hex Bit Socket, Standard, SAE, Drive Size 1/2", Size 1/4", Overall Length (In.) 3-1/2, Bit Length (In.) 2-3/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422