PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket Bit, 1/2 in. Dr, 1/4 in. Hex

WESTWARD| Zoro #: G0930316| Mfr #: 1EZP4

$9.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: DurableTip Size: 1/4"Insert Length: 4-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930316 Mfr #: 1EZP4
Features: DurableTip Size: 1/4"
Insert Length: 4-5/16"Material: Alloy steel
Drive Size: 1/2"Overall Length: 5-1/2"
Standards: DIN 7422Number of Points: 6
Finish: black oxideItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Extra Long, SAE, Drive Size 1/2", Size 1/4", Overall Length (In.) 5-1/2, Bit Length (In.) 4-5/16, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews