KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/2 in. Dr, 14mm Hex

WESTWARD| Zoro #: G0550995| Mfr #: 1EZP2

$13.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Material: Alloy steel
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550995 Mfr #: 1EZP2
SAE or Metric: MetricMaterial: Alloy steel
Socket Depth: StandardTip Size: 14mm
Finish: black oxideOverall Length: 3-1/2"
Drive Size: 1/2"Item: Socket Bit
Features: DurableStandards: DIN 7422
Number of Points: 6Insert Length: 2-3/8"
Bit Style: HexCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard, Metric, Drive Size 1/2", Size 14mm, Overall Length (In.) 3-1/2, Bit Length (In.) 2-3/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews