Westward
1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L
Mfr # 1EZP3
Zoro # G0717787
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L 1EZN7
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 3 1/2 in L 1EZN8
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L 54TN55
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L 54TM06
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L 54TM07
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L 20WZ96
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #1 Tip, 1 55/64 in L 3LE36
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #3 Tip, 1 13/16 in L 54TN71
- WESTWARD 1/4 in Drive Square Socket Bit SAE R1 Tip, 1 13/16 in L 54TP03
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/2 Inch Drive x 5/16, 1/2 in. Drive SHB20202
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L 54TM01
- Westward Sockets & Ratchets