Socket Bit, 1/2 in. Dr, 3/8 in. Hex

WESTWARD| Zoro #: G1240267| Mfr #: 1EZN2

$11.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Durable
Tip Size: 3/8"
Insert Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240267 Mfr #: 1EZN2
Features: DurableTip Size: 3/8"
Insert Length: 2-3/8"Material: Alloy steel
Drive Size: 1/2"Overall Length: 3-1/2"
Standards: DIN 7422Number of Points: 6
Finish: black oxideItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard, SAE, Drive Size 1/2", Size 3/8", Overall Length (In.) 3-1/2, Bit Length (In.) 2-3/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews