KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/2 in. Dr, 3/8 in. Hex

WESTWARD| Zoro #: G1217666| Mfr #: 1EZP6

$10.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Features: Durable
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217666 Mfr #: 1EZP6
Material: Alloy steelFeatures: Durable
Number of Points: 6Socket Depth: Standard
Standards: DIN 7422Insert Length: 4-5/16"
Tip Size: 3/8"Bit Style: Hex
Overall Length: 5-1/2"Finish: black oxide
Drive Size: 1/2"Item: Socket Bit
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Extra Long, SAE, Drive Size 1/2", Size 3/8", Overall Length (In.) 5-1/2, Bit Length (In.) 4-5/16, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews