KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/2 in. Dr, 5/16 in. Hex

WESTWARD| Zoro #: G2217013| Mfr #: 1EZN1

$10.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bit Style: Hex
Socket Depth: Standard
Item: Socket Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217013 Mfr #: 1EZN1
Bit Style: HexSocket Depth: Standard
Item: Socket BitNumber of Points: 6
Material: Alloy steelInsert Length: 2-3/8"
Drive Size: 1/2"Standards: DIN 7422
Features: DurableOverall Length: 3-1/2"
SAE or Metric: SAEFinish: black oxide
Tip Size: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard, SAE, Drive Size 1/2", Size 5/16", Overall Length (In.) 3-1/2, Bit Length (In.) 2-3/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews