Socket Bit, 1/2 in. Dr, 5/16 in. Hex

WESTWARD| Zoro #: G0446196| Mfr #: 1EZP5

$9.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0446196 Mfr #: 1EZP5
Standards: DIN 7422Drive Size: 1/2"
Finish: Black OxideMaterial: Alloy Steel
Features: DurableSocket Depth: Standard
Item: Socket BitNumber of Points: 6
Bit Style: HexSAE or Metric: SAE
Insert Length: 4-5/16"Tip Size: 5/16"
Overall Length: 5-1/2"Country of Origin (subject to change): Taiwan

Product Description

Hex Bit Socket, Extra Long, SAE, Drive Size 1/2", Size 5/16", Overall Length (In.) 5-1/2, Bit Length (In.) 4-5/16, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.