Socket Bit, 1/2 in. Dr, 5/8 in. Hex

WESTWARD| Zoro #: G0353446| Mfr #: 1EZN6

$13.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Features: DurableTip Size: 5/8"Insert Length: 2-3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G0353446 Mfr #: 1EZN6
Features: DurableTip Size: 5/8"
Insert Length: 2-3/8"Material: Alloy steel
Drive Size: 1/2"Overall Length: 3-1/2"
Standards: DIN 7422Number of Points: 6
Finish: black oxideItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China


Hex Bit Socket, Standard, SAE, Drive Size 1/2", Size 5/8", Overall Length (In.) 3-1/2, Bit Length (In.) 2-3/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422