KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/2 in. Dr, 8mm Hex

WESTWARD| Zoro #: G2458407| Mfr #: 1EZN8

$10.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Durable
Tip Size: 8mm
Insert Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458407 Mfr #: 1EZN8
Features: DurableTip Size: 8mm
Insert Length: 2-3/8"Material: Alloy steel
Drive Size: 1/2"Overall Length: 3-1/2"
Standards: DIN 7422Number of Points: 6
Finish: black oxideItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard, Metric, Drive Size 1/2", Size 8mm, Overall Length (In.) 3-1/2, Bit Length (In.) 2-3/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews