KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/2 in. Dr, 9/16 in. Hex

WESTWARD| Zoro #: G0987926| Mfr #: 1EZP8

$13.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 7-1/8"
Tip Size: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987926 Mfr #: 1EZP8
SAE or Metric: SAEOverall Length: 7-1/8"
Tip Size: 9/16"Socket Depth: Standard
Drive Size: 1/2"Item: Socket Bit
Finish: black oxideFeatures: Durable
Insert Length: 5-7/8"Number of Points: 6
Material: Alloy steelStandards: DIN 7422
Bit Style: HexCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Extra Long, SAE, Drive Size 1/2", Size 9/16", Overall Length (In.) 7-1/8, Bit Length (In.) 5-7/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews