KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/4 in. Dr, T20 Torx(R)

WESTWARD| Zoro #: G1022883| Mfr #: 1EZK1

$8.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1-5/8"
Tip Size: T20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022883 Mfr #: 1EZK1
SAE or Metric: SAEOverall Length: 1-5/8"
Tip Size: T20Socket Depth: Standard
Drive Size: 1/4"Item: Socket Bit
Finish: black oxideFeatures: Durable
Insert Length: 1-3/16"Number of Points: 6
Material: Alloy steelStandards: CAMCAR TMF702
Bit Style: Torx(R)Country of Origin (subject to change): Taiwan, Province of China

Description

Torx Bit Socket, Drive Size 1/4", Size T20, Overall Length (In.) 1-5/8, Bit Length (In.) 1-3/16, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds CAMCAR TMF702

Reviews