KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 1/4 in. Dr, T25 Torx(R)

WESTWARD| Zoro #: G1629223| Mfr #: 1EZK2

$9.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bit Style: Torx(R)
Socket Depth: Standard
Item: Socket Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629223 Mfr #: 1EZK2
Bit Style: Torx(R)Socket Depth: Standard
Item: Socket BitNumber of Points: 6
Material: Alloy steelInsert Length: 1-3/16"
Drive Size: 1/4"Standards: CAMCAR TMF702
Features: DurableOverall Length: 1-5/8"
SAE or Metric: SAEFinish: black oxide
Tip Size: T25Country of Origin (subject to change): Taiwan, Province of China

Description

Torx Bit Socket, Drive Size 1/4", Size T25, Overall Length (In.) 1-5/8, Bit Length (In.) 1-3/16, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds CAMCAR TMF702

Reviews