Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Dr, SAE Socket Bit, T8 Torx®, 6 Pts

  • Zoro #: G0066249
  • Mfr #: 20WZ92

$4.92

  • Finish: Chrome
  • Bit Style: Torx(R)
  • Features: Industrial use
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #20WZ92 Specifications

  • Zoro #: G0066249
  • Mfr #: 20WZ92
Finish: Chrome Bit Style: Torx(R)
Features: Industrial use Socket Type: Standard
Tip Size: T8 Size: T8
Category Type: Socket Bits SAE or Metric: Torx(R)
Standards: N/A Insert Length: 63/64"
Material: S2 Steel, Chrome Vanadium Item: Socket Bit
Drive Size: 1/4" Socket Depth: Standard
Number of Points: 6 Overall Length: 1-3/8"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Torx Bit Socket,Drive Size 1/4 In.,Size T8,Metric,Tip Type Torx,Bit Length 63/64 In.,Overall Length 1-3/8 In.,Material Socket: Chromed Vanadium Steel, Bit: S2 Steel,Finish Full Polished,Number of Points 0,Standards ASME B107.4M

Reviews of Westward #20WZ92