KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, #1 Square Recess

WESTWARD| Zoro #: G1909467| Mfr #: 3LE47

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASME B107.4M
Material: S2 Steel, Chrome Vanadium
Overall Length: 1-55/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909467 Mfr #: 3LE47
Standards: ASME B107.4MMaterial: S2 Steel, Chrome Vanadium
Overall Length: 1-55/64"Number of Points: 4
Socket Depth: StandardSAE or Metric: SAE
Tip Size: #1Features: Durable
Drive Size: 3/8"Finish: Chrome
Insert Length: 63/64"Bit Style: Robertson Square Recess
Country of Origin (subject to change): Taiwan, Province of China

Description

Square Bit Socket, Drive Size 3/8", Size S1, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews