Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

3/8" Dr, Metric Socket Bit, 10mm Ball Hex, 6 Pts

  • Zoro #: G0074509
  • Mfr #: 20XA25

$7.77

Details
  • Overall Length: 4-3/4"
  • Category Type: Socket Bits
  • Number of Points: 6
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Westward #20XA25 Specifications

  • Zoro #: G0074509
  • Mfr #: 20XA25
Overall Length: 4-3/4" Category Type: Socket Bits
Number of Points: 6 Material: S2 Steel, Chrome Vanadium
Socket Depth: Standard Item: Socket Bit
Finish: Chrome Bit Style: Ball Hex
Socket Type: Standard Insert Length: 5-7/64"
Drive Size: 3/8" Features: Industrial use
Standards: N/A SAE or Metric: Metric
Tip Size: 10mm Size: 10mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Bit,3/8 in. Dr,10mm Ball Hex

Reviews of Westward #20XA25