Shop Alternate Products
This Product is Discontinued
Westward
10mm Tip, Socket Bit, 3/8 in Drive (Discontinued)
Mfr # 1EZL8
Zoro # G2442212
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Finish Black Oxide