KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 1/4 in. Slotted

WESTWARD| Zoro #: G1155156| Mfr #: 3LE45

$10.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1-55/64"
Tip Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155156 Mfr #: 3LE45
SAE or Metric: SAEOverall Length: 1-55/64"
Tip Size: 1/4"Socket Depth: Standard
Drive Size: 3/8"Item: Socket Bit
Finish: ChromeFeatures: Durable
Insert Length: 63/64"Number of Points: 1
Material: S2 Steel, Chrome VanadiumStandards: ASME B107.4M
Bit Style: SlottedCountry of Origin (subject to change): Taiwan, Province of China

Description

Slotted Bit Socket, Drive Size 3/8", Size 1/4", Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews