Socket Bit, 3/8 in. Dr, 1/8 in. Hex

WESTWARD| Zoro #: G1989477| Mfr #: 3LB94

$4.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Durable
Tip Size: 1/8"
Insert Length: 63/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989477 Mfr #: 3LB94
Features: DurableTip Size: 1/8"
Insert Length: 63/64"Material: Chrome Vanadium
Drive Size: 3/8"Overall Length: 1-55/64"
Standards: ASME B107.4MNumber of Points: 6
Finish: ChromeItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 3/8", Size 1/8", Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews