BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Bit, 3/8 in. Dr, #2 Pozidriv

WESTWARD| Zoro #: G0993535| Mfr #: 3LE37

$4.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Length: 63/64"Bit Style: Pozidriv(R)Overall Length: 1-55/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993535 Mfr #: 3LE37
Insert Length: 63/64"Bit Style: Pozidriv(R)
Overall Length: 1-55/64"Number of Points: 4
Socket Depth: StandardFeatures: Durable
Tip Size: #2Standards: DIN ISO 8764-1
Finish: ChromeSAE or Metric: SAE
Item: Socket BitDrive Size: 3/8"
Material: S2 Steel, Chrome VanadiumCountry of Origin (subject to change): Taiwan, Province of China

Description

Pozi Driver Bit Socket, Drive Size 3/8", Size #2, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews