KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, #2 Square Recess

WESTWARD| Zoro #: G1645463| Mfr #: 3LE48

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
SAE or Metric: SAE
Insert Length: 63/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645463 Mfr #: 3LE48
Finish: ChromeSAE or Metric: SAE
Insert Length: 63/64"Socket Depth: Standard
Bit Style: Robertson Square RecessFeatures: Durable
Item: Socket BitMaterial: S2 Steel, Chrome Vanadium
Number of Points: 4Overall Length: 1-55/64"
Drive Size: 3/8"Standards: ASME B107.4M
Tip Size: #2Country of Origin (subject to change): Taiwan, Province of China

Description

Square Bit Socket, Drive Size 3/8", Size S2, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews