KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, #3 Phillips

WESTWARD| Zoro #: G1975626| Mfr #: 3LE42

$10.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Material: S2 Steel, Chrome Vanadium
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1975626 Mfr #: 3LE42
SAE or Metric: SAEMaterial: S2 Steel, Chrome Vanadium
Socket Depth: StandardTip Size: #3
Finish: ChromeOverall Length: 1-55/64"
Drive Size: 3/8"Item: Socket Bit
Features: DurableStandards: DIN ISO 8764-1
Number of Points: 4Insert Length: 63/64"
Bit Style: PhillipsCountry of Origin (subject to change): Taiwan, Province of China

Description

Phillips Bit Socket, Drive Size 3/8", Size #3, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews