KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 3/16 in. Hex

WESTWARD| Zoro #: G0390381| Mfr #: 3LB96

$8.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1-55/64"
Tip Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0390381 Mfr #: 3LB96
SAE or Metric: SAEOverall Length: 1-55/64"
Tip Size: 3/16"Socket Depth: Standard
Item: Socket BitFeatures: Durable
Bit Style: HexInsert Length: 63/64"
Number of Points: 6Material: Chrome Vanadium
Standards: ASME B107.4MDrive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 3/8", Size 3/16", Overall Length (In.) 1-55/64

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews