Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Socket Bit, 3/8 in. Dr, 3/16 in. Slotted

WESTWARD | Zoro #: G0938515 | Mfr #: 3LE44

$ 4.96 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Westward #3LE44 Specifications

Zoro #: G0938515 Mfr #: 3LE44
Drive Size: 3/8" Item: Socket Bit
Number of Points: 1 Tip Size: 3/16"
Standards: ASME B107.4M Bit Style: Slotted
Finish: Chrome Features: Durable
Material: S2 Steel, Chrome Vanadium SAE or Metric: SAE
Insert Length: 63/64" Socket Depth: Standard
Overall Length: 1-55/64" Country of Origin (subject to change): Taiwan, Province of China

Description

Get a handle on your next project thanks to this socket bit from Westward. This s2 steel, chrome vanadium socket bit has a Chrome finish with a 3/8\ drive and is 1-55/64\" in length. Features of this socket bit include: durable."

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews