BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Bit, 3/8 in. Dr, 3/8 in. Hex

WESTWARD| Zoro #: G0698887| Mfr #: 1EZL2

$6.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Length: 5-1/8"Drive Size: 3/8"Tip Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698887 Mfr #: 1EZL2
Insert Length: 5-1/8"Drive Size: 3/8"
Tip Size: 3/8"Number of Points: 6
Finish: black oxideSocket Depth: Standard
Item: Socket BitStandards: DIN 7422
Overall Length: 5-7/8"Material: Alloy steel
Features: DurableBit Style: Hex
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Extra Long, SAE, Drive Size 3/8", Size 3/8", Overall Length (In.) 5-7/8, Bit Length (In.) 5-1/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews