HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Bit, 3/8 in. Dr, 3/8 in. Hex

WESTWARD| Zoro #: G1451597| Mfr #: 3LE10

$9.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Durable
Tip Size: 3/8"
Insert Length: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451597 Mfr #: 3LE10
Features: DurableTip Size: 3/8"
Insert Length: 1-3/16"Material: Chrome Vanadium
Drive Size: 3/8"Overall Length: 1-63/64"
Standards: ASME B107.4MNumber of Points: 6
Item: Socket BitSocket Depth: Standard
Bit Style: HexSAE or Metric: SAE
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 3/8", Size 3/8", Overall Length (In.) 1-63/64

Reviews