KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, #4 Phillips

WESTWARD| Zoro #: G1934073| Mfr #: 3LE43

$10.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bit Style: Phillips
Socket Depth: Standard
Item: Socket Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934073 Mfr #: 3LE43
Bit Style: PhillipsSocket Depth: Standard
Item: Socket BitNumber of Points: 4
Material: S2 Steel, Chrome VanadiumInsert Length: 63/64"
Drive Size: 3/8"Standards: DIN ISO 8764-1
Features: DurableOverall Length: 1-55/64"
SAE or Metric: SAEFinish: Chrome
Tip Size: #4Country of Origin (subject to change): Taiwan, Province of China

Description

Phillips Bit Socket, Drive Size 3/8", Size #4, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews