DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Bit, 3/8 in. Dr, #4 Pozidriv

WESTWARD| Zoro #: G0529873| Mfr #: 3LE39

$4.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Durable
Tip Size: #4
Insert Length: 63/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529873 Mfr #: 3LE39
Features: DurableTip Size: #4
Insert Length: 63/64"Material: S2 Steel, Chrome Vanadium
Drive Size: 3/8"Overall Length: 1-55/64"
Standards: DIN ISO 8764-1Number of Points: 4
Finish: ChromeItem: Socket Bit
Socket Depth: StandardBit Style: Pozidriv(R)
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Pozi Driver Bit Socket, Drive Size 3/8", Size #4, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews