DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Bit, 3/8 in. Dr, 5mm Hex

WESTWARD| Zoro #: G1615126| Mfr #: 1EZL4

$6.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Durable
Tip Size: 5mm
Insert Length: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615126 Mfr #: 1EZL4
Features: DurableTip Size: 5mm
Insert Length: 5-1/8"Material: Alloy steel
Drive Size: 3/8"Overall Length: 5-7/8"
Standards: DIN 7422Number of Points: 6
Finish: black oxideItem: Socket Bit
Socket Depth: StandardBit Style: Hex
SAE or Metric: MetricCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Extra Long, Metric, Drive Size 3/8", Size 5mm, Overall Length (In.) 5-7/8, Bit Length (In.) 5-1/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews