*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 5mm Hex

WESTWARD| Zoro #: G0624452| Mfr #: 3LB89

$8.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: Metric
Overall Length: 1-55/64"
Tip Size: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0624452 Mfr #: 3LB89
SAE or Metric: MetricOverall Length: 1-55/64"
Tip Size: 5mmSocket Depth: Standard
Drive Size: 3/8"Item: Socket Bit
Finish: ChromeFeatures: Durable
Insert Length: 63/64"Number of Points: 6
Material: Chrome VanadiumStandards: DIN 7422
Bit Style: HexCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard Length, Metric, Drive Size 3/8", Size 5mm, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews